This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Accident Prevention, Danger, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 38K898
  • Mfr. Model # 129106
Accident Prevention, Danger, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 38K898
Mfr. Model # 129106
UNSPSC #55121704
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Accident Prevention
Height 10"
Width 14"
Thickness 0.059"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Danger
Header Legend Color White
Header Background Color Black, Red, White
Legend Floor Slippery When Wet
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms