Check Availability
  • BRADY 

    Accident Prevention, No Header, Polyester, 10" x 7", Adhesive Surface, Not Retroreflective

  • Item # 38H528
  • Mfr. Model # 123953
Accident Prevention, No Header, Polyester, 10" x 7", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38H528
Mfr. Model # 123953
UNSPSC #55121718
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Facility Sign
Sign Subject Matter Accident Prevention
Height 10"
Width 7"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header No Header
Legend Avoid A Fall Use Handrails
Sign Legend Color Black, Blue
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 2979
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms