Check Availability
  • BRADY 

    Accident Prevention, Caution, Aluminum, 7" x 10", Not Retroreflective

  • Item # 30C996
  • Mfr. Model # 122454
Accident Prevention, Caution, Aluminum, 7" x 10", Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30C996
Mfr. Model # 122454
UNSPSC #55121704
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Accident Prevention
Height 7"
Width 10"
Thickness 0.035"
Sign Material Aluminum
Header Caution
Header Legend Color Black
Header Background Color Yellow
Legend Floor Slippery When Wet
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms