Check Availability
  • BRADY 

    Accident Prevention, Caution, Aluminum, 7" x 10", Not Retroreflective

  • Item # 23X024
  • Mfr. Model # 43181
Accident Prevention, Caution, Aluminum, 7" x 10", Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23X024
Mfr. Model # 43181
UNSPSC #55121704
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Accident Prevention
Height 7"
Width 10"
Thickness 0.035"
Sign Material Aluminum
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Step Down
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms