Check Availability
  • BRADY 

    Accident Prevention, Warning, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 23X023
  • Mfr. Model # 25635
Accident Prevention, Warning, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23X023
Mfr. Model # 25635
UNSPSC #55121704
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Accident Prevention
Height 10"
Width 14"
Thickness 0.059"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Warning
Header Legend Color Black
Header Background Color Black, Orange
Legend Step Down
Sign Legend Color Black
Sign Background Color Orange
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms