Check Availability
  • BRADY 

    Accident Prevention, Caution, Plastic, 20" x 12", Not Retroreflective

  • Item # 14Z371
  • Mfr. Model # 92280
  • (1)
Accident Prevention, Caution, Plastic, 20" x 12", Not Retroreflective Reversible Floor Stand,Slippery When Wet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This floor stand is made of corrugated polypropylene for a lightweight solution to communicating messages. It is also reversible, offering an economical solution for displaying commonly-used messages.
Show More Close
 

Technical Specifications

Item # 14Z371
Mfr. Model # 92280
UNSPSC #55121704
Shipping Weight 1.706 lbs
Country of Origin USA *
Item Reversible Floor Stand
Sign Subject Matter Accident Prevention
Height 20"
Width 12"
Thickness 0.156"
Sign Material Plastic
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Slippery When Wet
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided Yes
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 129 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms