Check Availability
9" x 6" x 3" Plastic Safety Glasses Holder, Green/Clear; Holds (4 to 6) Glasses or Goggles
  • BRADY 

    9" x 6" x 3" Plastic Safety Glasses Holder, Green/Clear; Holds (4 to 6) Glasses or Goggles

  • Item # 15Y775
  • Mfr. Model # 2011
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This economy dispenser holds a sleeve of visitor specs and approximately 4 - 6 pairs of loose safety glasses. The clear, plastic unit can be wall-mounted or table-mounted.
Show More Close
 

Technical Specifications

Item # 15Y775
Mfr. Model # 2011
UNSPSC #42142909
Shipping Weight 1.8 lbs
Country of Origin Mexico *
Item Safety Glasses Holder
Style Tray
Color Green/Clear
Material Plastic
Holds (4 to 6) Glasses or Goggles
Height 3"
Width 9"
Depth 6"
Wall Mounting Yes
Dispenser Lid Style Open

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms