Check Availability
  • BRADY 

    15-39/64" x 7-13/16" x 11-1/2" Acrylic Safety Glasses Holder, Clear; Holds (12) Glasses or Goggles

  • Item # 20RX98
  • Mfr. Model # GH12D
15-39/64" x 7-13/16" x 11-1/2" Acrylic Safety Glasses Holder, Clear; Holds (12) Glasses or Goggles
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20RX98
Mfr. Model # GH12D
UNSPSC #46181801
Shipping Weight 9.4 lbs
Country of Origin Mexico *
Item Safety Glasses Holder
Style Case with Door
Color Clear
Material Acrylic
Holds (12) Glasses or Goggles
Height 11-1/2"
Width 15-39/64"
Depth 7-13/16"
Wall Mounting Yes
Dispenser Lid Style Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In