Check Availability
  • BRADLEY 

    Eyewash, Pedestal Mount, Push Handle, Unassembled, Stainless Steel

  • Item # 6DGY8
  • Mfr. Model # S19214DC
Eyewash, Pedestal Mount, Push Handle, Unassembled, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BRADLEY® Halo™ pedestal-mount eye wash station with dust cover is perfect for eyes-only flushing. Includes a clear, translucent yellow dust cover for easy inspection. Water flow starts automatically upon opening. Provides effective washdown protection for emergency eye relief. Pedestal-mount, barrier-free design is fully accessible to people with physical disabilities. Innovative, self-draining style helps reduce the risk of bacteria growth when the unit is not in use. Galvanized steel supply and waste pipes protected with safety yellow coating. Hinged dust cover caps keep dust off the water spouts. Includes universal identification sign and inspection tag, dust cover, and stainless steel bowl.
Show More Close
 

Technical Specifications

Item # 6DGY8
Mfr. Model # S19214DC
UNSPSC #46181810
Catalog Page 1852
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Eyewash
Eye Wash and Shower Mounting Pedestal
Eye Wash Bowl Material Stainless Steel
Spray Head Material ABS Plastic
Eye Wash Activates By Push Handle
Eye Wash Covering Yes
Assembled/Unassembled Unassembled
ADA Compliance No
ANSI Compliant Yes
Color Yellow
Eye Wash Handle Material Stainless Steel
Valve Material Chrome Plated Brass
Fitting Material Chrome Plated Brass
Pipe Material Galvanized Steel w/Safety Yellow Coating
Fitting Size 1/2" NPT Female
Head Dia. 1-1/2"
Bowl Dia. 13"
Width 15-1/2"
Depth 10-3/4"
Height 41-1/2"
Standards ANSI Z358.1-2014, EN 15154-2
Includes Stainless Steel Hinged Dust Cover, ID Sign and Inspection Tag
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms