Check Availability
  • BRADLEY 

    Eyewash, Pedestal Mount, Push Handle, Unassembled, Plastic

  • Item # 6DGY5
  • Mfr. Model # S19214EW
Eyewash, Pedestal Mount, Push Handle, Unassembled, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BRADLEY® Halo™ pedestal-mount eye wash station is perfect for eyes-only flushing. Provides effective washdown protection for emergency eye relief. Pedestal-mount, barrier-free design is fully accessible to people with physical disabilities. Innovative, self-draining style helps reduce the risk of bacteria growth when the unit is not in use. Galvanized steel supply and waste pipes protected with safety yellow coating. Hinged dust cover caps keep dust off the water spouts. Universal identification sign and inspection tag included. Plastic bowl.
Show More Close
 

Technical Specifications

Item # 6DGY5
Mfr. Model # S19214EW
UNSPSC #46181810
Catalog Page 1852
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Eyewash
Eye Wash and Shower Mounting Pedestal
Eye Wash Bowl Material Plastic
Spray Head Material ABS Plastic
Eye Wash Activates By Push Handle
Eye Wash Covering No
Assembled/Unassembled Unassembled
ADA Compliance No
ANSI Compliant Yes
Color Yellow
Eye Wash Handle Material Stainless Steel
Valve Material Chrome Plated Brass
Fitting Material Chrome Plated Brass
Pipe Material Galvanized Steel w/Safety Yellow Coating
Fitting Size 1/2" NPT Female
Head Dia. 1-1/2"
Bowl Dia. 13"
Width 15-1/2"
Depth 10"
Height 41-1/2"
Standards ANSI Z358.1-2014, EN 15154-2
Includes High Visibility Safety Sign, Inspection Tags
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms