Check Availability
  • BRADLEY 

    Eyewash, Wall Mount, Push Handle, Assembled, Plastic

  • Item # 6DGX8
  • Mfr. Model # S19224PDC
Eyewash, Wall Mount, Push Handle, Assembled, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a variety of impressive and exclusive features, the BRADLEY® Halo wall-mount eye wash is one of the best on the market! The self-draining aqua duct removes standing water from the spray head, reducing the risk of contaminated stagnant water. Separate supply and waste pipes prevent cross-contamination from the clean inlet and waste water. (Design meets U.S. and European plumbing requirements.) Galvanized steel supply and waste pipes are protected with BRADTECT® safety yellow coating. The integral strainer reduces debris in the water and prevents clogging. To replace strainer, simply unscrew the cap at the end of the spray head. Extra-large plastic bowl with contoured shape systematically funnels water into the drain and keeps water contained. Dust cover provides added protection and keeps unit clean and ready for emergency situations. Dust cover caps are hinged for a secure hold. Barrier-free design makes this wall-mount eye wash fully wheelchair accessible. Universal identification sign and inspection tag included.
Show More Close
 

Technical Specifications

Item # 6DGX8
Mfr. Model # S19224PDC
UNSPSC #46181810
Catalog Page 1852
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Eyewash
Eye Wash and Shower Mounting Wall
Eye Wash Bowl Material Plastic
Spray Head Material ABS Plastic
Eye Wash Activates By Push Handle
Eye Wash Covering Yes
Assembled/Unassembled Assembled
ADA Compliance No
ANSI Compliant Yes
Color Yellow
Eye Wash Handle Material Stainless Steel
Valve Material Chrome Plated Brass
Fitting Material Chrome Plated Brass
Pipe Material Galvanized Steel w/Safety Yellow Coating
Fitting Size 1/2" NPT Female
Head Dia. 1-1/2"
Bowl Dia. 13"
Width 15-1/2"
Depth 13-1/4"
Height 14-5/8"
Standards ANSI Z358.1-2014, EN 15154-2
Includes Plastic Dust Cover, Identification Sign and Inspection Tag
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms