Check Availability
  • BRADLEY 

    Eyewash, Deck Mount, Push Handle, Right Hand, Assembled, No Bowl

  • Item # 4T012
  • Mfr. Model # S19-270B
Eyewash, Deck Mount, Push Handle, Right Hand, Assembled, No Bowl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This unit features ABS plastic sprayheads. Mount it on a counter, near the sink.
Show More Close
 

Technical Specifications

Item # 4T012
Mfr. Model # S19-270B
UNSPSC #46181810
Catalog Page 1851
Shipping Weight 3.2 lbs
Country of Origin USA *
Item Eyewash
Eye Wash and Shower Mounting Deck
Eye Wash Bowl Material No Bowl
Spray Head Material Chrome Plated Brass
Eye Wash Activates By Push Handle, Right Hand
Eye Wash Covering No
Assembled/Unassembled Assembled
ADA Compliance No
ANSI Compliant Yes
Number of Heads 2
Color Silver
Eye Wash Handle Material Stainless Steel
Valve Material Chrome Plated Brass
Fitting Material Chrome Plated Brass
Pipe Material Galvanized Steel w/Safety Yellow Coating
Fitting Size 1/2" NPT Female
Head Dia. 1-1/2"
Width 17-3/8"
Depth 8-5/8"
Height 13-1/8"
Standards ANSI Z358.1-2014
Includes Pop Off Dust Covers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms