Check Availability
  • BRADLEY 

    Eyewash, Pedestal Mount, Push Handle, Unassembled, Plastic

  • Item # 4R961
  • Mfr. Model # S19-210
Eyewash, Pedestal Mount, Push Handle, Unassembled, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Push handle allows easy operation. Unit includes bowl with twin chrome-plated brass sprayheads, and stay-open ball valve.
Show More Close
 

Technical Specifications

Item # 4R961
Mfr. Model # S19-210
UNSPSC #46181810
Catalog Page 1852
Shipping Weight 14.5 lbs
Country of Origin USA *
Item Eyewash
Eye Wash and Shower Mounting Pedestal
Eye Wash Bowl Material Plastic
Spray Head Material Chrome Plated Brass
Eye Wash Activates By Push Handle
Eye Wash Covering No
Assembled/Unassembled Unassembled
ADA Compliance No
ANSI Compliant Yes
Number of Heads 2
Color Yellow
Eye Wash Handle Material Stainless Steel
Valve Material Chrome Plated Brass
Fitting Material Chrome Plated Brass
Pipe Material Galvanized Steel w/Safety Yellow Coating
Fitting Size 1/2" NPT Female
Head Dia. 1-1/2"
Bowl Dia. 10"
Width 15-1/2"
Depth 10"
Height 41-1/2"
Standards ANSI Z358.1-2014
Includes Pop Off Dust Covers, Hi-Visibility Identification Sign and Inspection Tag, Adapters 55/64" x 27 Thread (Female), 13/16" x 27 Thread (Male) and 15/16" x 27 Thread (Male)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms