Check Availability
Eyewash, Deck/Wall Mount, Swing, Assembled, No Bowl
  • BRADLEY 

    Eyewash, Deck/Wall Mount, Swing, Assembled, No Bowl

  • Item # 3NY86
  • Mfr. Model # S19-270HD
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Mount this unit on a counter, near the sink. The swing-down function provides a precise 20° activation and deactivation angle.
Show More Close
 

Technical Specifications

Item # 3NY86
Mfr. Model # S19-270HD
UNSPSC #46181810
Catalog Page 1851
Shipping Weight 4.65 lbs
Country of Origin USA *
Item Eyewash
Eye Wash and Shower Mounting Deck/Wall
Eye Wash Bowl Material No Bowl
Spray Head Material Chrome Plated Brass
Eye Wash Activates By Swing
Eye Wash Covering No
Assembled/Unassembled Assembled
ADA Compliance No
ANSI Compliant Yes
Number of Heads 2
Color Silver
Valve Material Chrome Plated Brass
Fitting Material Chrome Plated Brass
Pipe Material Galvanized Steel w/Safety Yellow Coating
Fitting Size 1/2" NPT Female
Head Dia. 1-1/2"
Width 14-1/4"
Depth 5-5/8""
Height 12-7/8"
Standards ANSI Z358.1-2014
Includes Pop Off Dust Covers, Identification Sign and Inspection Tag

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms