Check Availability
  • BRADLEY 

    Eyewash, Wall Mount, Push Handle, Unassembled, Plastic

  • Item # 2P267
  • Mfr. Model # S19-220
  • (1)
Eyewash, Wall Mount, Push Handle, Unassembled, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Push handle allows easy operation. Unit includes bowl with twin chrome-plated brass sprayheads, and stay-open ball valve.
Show More Close
 

Technical Specifications

Item # 2P267
Mfr. Model # S19-220
UNSPSC #46181810
Catalog Page 1852
Shipping Weight 5.9 lbs
Country of Origin Taiwan *
Item Eyewash
Eye Wash and Shower Mounting Wall
Eye Wash Bowl Material Plastic
Spray Head Material Chrome Plated Brass
Eye Wash Activates By Push Handle
Eye Wash Covering No
Assembled/Unassembled Unassembled
ADA Compliance No
ANSI Compliant Yes
Number of Heads 2
Color Yellow
Eye Wash Handle Material Stainless Steel
Valve Material Chrome Plated Brass
Fitting Material Chrome Plated Brass
Pipe Material Galvanized Steel w/Safety Yellow Coating
Fitting Size 1/2" NPT Female
Head Dia. 1-1/2"
Bowl Dia. 10"
Width 15-1/2"
Depth 13-1/4"
Height 14-5/8"
Standards ANSI Z358.1-2014
Includes Identification Sign and Inspection Tag
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms