Check Availability
  • BRADLEY 

    Deep Blue Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 15" W X 18" D X 72" H

  • Item # 2YV95
  • Mfr. Model # LK1518722HV-203
Deep Blue Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 15" W X 18" D X 72" H
Qty
  • Web Price
    $785.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This locker features durable HDPE construction.
Show More Close
 

Technical Specifications

Item # 2YV95
Mfr. Model # LK1518722HV-203
UNSPSC #56101520
Shipping Weight 75.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening (1) Plastic Ceiling Hook in Each Opening
Opening Width 11-1/4"
Opening Depth 17-1/8"
Opening Height 34-1/2"
Overall Width 15"
Overall Depth 18"
Overall Height 72"
Color Deep Blue
Locker Material HDPE
Finish Matte Texture
Legs Included No
Locker Handle Type Projecting Lift
Locker Lock Type Padlock Hasp
Includes Number Plate
Locker Color Family Blues/Purples
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms