Check Availability
  • BRADLEY 

    Beige Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 15" D X 72" H

  • Item # 2YY24
  • Mfr. Model # LK1215722HV-202
Beige Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 15" D X 72" H
Qty
  • Web Price
    $576.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This locker features durable HDPE construction.
Show More Close
 

Technical Specifications

Item # 2YY24
Mfr. Model # LK1215722HV-202
UNSPSC #56101520
Shipping Weight 73.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening (1) Plastic Ceiling Hook in Each Opening
Opening Width 8-1/4"
Opening Depth 14-1/8"
Opening Height 34-1/2"
Overall Width 12"
Overall Depth 15"
Overall Height 72"
Color Beige
Locker Material HDPE
Finish Matte Texture
Legs Included No
Locker Handle Type Projecting Lift
Locker Lock Type Padlock Hasp
Includes Number Plate
Locker Color Family Beiges/Whites
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms