Check Availability
  • BRADLEY 

    Beige Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 12" D X 72" H

  • Item # 2YV84
  • Mfr. Model # LK1212722HV-202
Beige Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 12" D X 72" H
Qty
  • Web Price
    $647.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2YV84
Mfr. Model # LK1212722HV-202
UNSPSC #56101520
Shipping Weight 70.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening (1) Plastic Ceiling Hook in Each Opening
Opening Width 8-1/4"
Opening Depth 11-1/8"
Opening Height 34-1/2"
Overall Width 12"
Overall Depth 12"
Overall Height 72"
Color Beige
Locker Material HDPE
Finish Matte Texture
Legs Included No
Locker Handle Type Projecting Lift
Locker Lock Type Padlock Hasp
Includes Number Plate
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Locker Color Family Beiges/Whites
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms