Check Availability
  • BRADLEY 

    9" x 7" x 6" Satin Stainless Steel Security Toilet Tissue Holder, Recessed, Silver

  • Item # 23MU50
  • Mfr. Model # SA11-600000
9" x 7" x 6" Satin Stainless Steel Security Toilet Tissue Holder, Recessed, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to be stylish, functional, and for use in behavioral/mental health facilities where security products are required.
Show More Close
 

Technical Specifications

Item # 23MU50
Mfr. Model # SA11-600000
UNSPSC #47131708
Catalog Page 2753
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Security Toilet Tissue Holder, Recessed
Type Recessed
Color Silver
Material Stainless Steel
Finish Satin
Mounting Wall
Length (In.) 9"
Width (In.) 7"
Height (In.) 6"
Dia. (In.) 5-3/4"
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms