Check Availability
  • BRADLEY 

    8"H 1-Person Shower, Air Push Button Operation Type

  • Item # 38UC79
  • Mfr. Model # S23-1089
8"H 1-Person Shower, Air Push Button Operation Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UC79
Mfr. Model # S23-1089
UNSPSC #30181504
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Shower
Type Hand/Foot Wash
Material of Construction Stainless Steel
Operation Type Air Push Button
People Served 1
Operating PSI Range 20 to 80
Flow Rate (GPM) 0.50
Water Connection (In.) 3/8 NPT
Overall Length (In.) 10-1/4
Overall Width (In.) 8
Overall Height (In.) 8
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms