Check Availability
  • BRADLEY 

    48" Concealed Wall Mount Stainless Steel Grab Bar, Silver

  • Item # 33MP35
  • Mfr. Model # 8120-001480
48" Concealed Wall Mount Stainless Steel Grab Bar, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33MP35
Mfr. Model # 8120-001480
UNSPSC #42211608
Shipping Weight 3.46 lbs
Country of Origin USA *
Item Grab Bar
Type Concealed Wall Mount
Material Stainless Steel
Finish Satin
Color Silver
Length 48"
Height 3-1/4"
Depth 3
Dia. 1 1/2"
Weight Capacity 1000 lb.
Standards ANSI A117.1
* This product's country of origin is subject to change

Compliance and Restrictions