Check Availability
  • BRADLEY 

    43-1/2"H 4-Person Shallow Bowl Wash Fountain, Foot Control Hold-Open Air Valve Operation Type

  • Item # 3FLV8
  • Mfr. Model # S93-631
43-1/2"H 4-Person Shallow Bowl Wash Fountain, Foot Control Hold-Open Air Valve Operation Type
Qty
  • Web Price
    $6,468.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-water consumption fountain features individually activated sprayheads and comes with 1 set of water supplies and 1 valve set for easy installation and cleanup.
Show More Close
 

Technical Specifications

Item # 3FLV8
Mfr. Model # S93-631
UNSPSC #46182402
Catalog Page 2718
Shipping Weight 140.0 lbs
Country of Origin USA *
Item Shallow Bowl Wash Fountain
Type Semicircular
Material of Construction Stainless Steel
Operation Type Foot Control Hold-Open Air Valve
People Served 4
Operating PSI Range 20-80
Flow Rate (GPM) 2.2
Water Connection (In.) 1/2
Connection Drain (In.) 1-1/2
Drain Type Off Line Vent with Supplies from Below
Overall Length (In.) 54
Overall Width (In.) 25-1/4
Overall Height (In.) 43-1/2
Basin Height (In.) 34
ADA Compliant No
Standards UPC
Includes Soap Dispenser
Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms