Check Availability
  • BRADLEY 

    36" Concealed Wall Mount Stainless Steel Grab Bar, Silver

  • Item # 33MP30
  • Mfr. Model # 8320-001360
36" Concealed Wall Mount Stainless Steel Grab Bar, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33MP30
Mfr. Model # 8320-001360
UNSPSC #42211608
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Grab Bar
Type Concealed Wall Mount
Material Stainless Steel
Finish Satin
Color Silver
Length 36"
Height 3-1/4"
Depth 2-3/4
Dia. 1-1/4"
Weight Capacity 250 lb.
Standards ANSI A117.1
* This product's country of origin is subject to change

Compliance and Restrictions