Check Availability
  • BRADLEY 

    27"H 4-Person Wash Fountain, Infrared Sensor Operation Type

  • Item # 447J95
  • Mfr. Model # S93-763
27"H 4-Person Wash Fountain, Infrared Sensor Operation Type
Qty
  • Web Price
    $12,924.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Innovative washbars for this BRADLEY wash fountain feature touch-free activation and provide users soap, water, and a hand dryer without leaving the hand washing station. Blue LED lights and icons on each washbar’s top surface easily indicate the 3 functions. The blue LED light changes to green to indicate which function is in use. Sensor design eliminates the simultaneous activation of nearby functions, and the sensors are unaffected by low light or varying skin tones. Smart technology eases maintenance of the wash fountain and allows easy customization of each function.
Show More Close
 

Technical Specifications

Item # 447J95
Mfr. Model # S93-763
UNSPSC #0
Shipping Weight 457.0 lbs
Country of Origin USA *
Item Wash Fountain
Type Four Station Sink
Material of Construction Terreon Solid Surface
Color Silver Mist
Operation Type Infrared Sensor
People Served 4
Operating PSI Range 20 to 80
Flow Rate (GPM) 0.35
Water Connection (In.) 1/2
Connection Drain (In.) 1-1/2
Drain Type P-Trap
Voltage Type 120VAC
Overall Length (In.) 126
Overall Width (In.) 26
Overall Height (In.) 27
Basin Height (In.) 8-1/8
Basin Depth (In.) 11-1/2
ADA Compliant Yes
Compliance ADA
Standards UPC, cUPC, TAS, CSA B45.5/IAPMO Z124, NSF/ANSI 372, IGC 127-2014
Green Environmental Attribute Product Contributes To Reducing Water Consumption
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms