Check Availability
Length 24",  Concealed Wall Mount,  Stainless Steel,  Grab Bar,  Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33MP38
Mfr. Model # 8322-001240
UNSPSC #42211608
Shipping Weight 1.78 lbs
Country of Origin USA *
Item Grab Bar
Type Concealed Wall Mount
Material Stainless Steel
Finish Safety Grip
Color Silver
Length 24"
Height 3-1/4"
Depth 2-3/4
Dia. 1-1/4"
Weight Capacity 250 lb.
Standards ANSI A117.1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In