Check Availability
  • BRADLEY 

    19-3/16"L x 11"H x 8-5/16"D Satin Security Shelf with Hooks

  • Item # 23MU57
  • Mfr. Model # SA51-600000
19-3/16"L x 11"H x 8-5/16"D Satin Security Shelf with Hooks
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to be stylish, functional, and for use in behavioral/mental health facilities where security products are required.
Show More Close
 

Technical Specifications

Item # 23MU57
Mfr. Model # SA51-600000
UNSPSC #52171001
Catalog Page 2753
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Security Shelf with Hooks
Number of Shelves 1
Finish Satin
Overall Length 19-3/16"
Overall Height 11"
Overall Depth 8-5/16"
Material Stainless Steel
Mounting Type Chase Mount
Includes Nuts and Washers
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms