Check Availability
  • BRADLEY 

    18"L x 7"H x 4-1/2"D Satin Security Shelf

  • Item # 23MU48
  • Mfr. Model # SA47-600000
18"L x 7"H x 4-1/2"D Satin Security Shelf
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Designed to be stylish, functional, and for use in behavioral/mental health facilities where security products are required.
Show More Close
 

Technical Specifications

Item # 23MU48
Mfr. Model # SA47-600000
UNSPSC #52171001
Catalog Page 2755
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Security Shelf
Number of Shelves 1
Finish Satin
Overall Length 18"
Overall Height 7"
Overall Depth 4-1/2"
Material Stainless Steel
Mounting Type Recessed Mount
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms