Check Availability
  • BRADLEY 

    18"L x 5-1/2"H x 8"D Satin Security Shelf

  • Item # 23MU60
  • Mfr. Model # SA56-000000
18"L x 5-1/2"H x 8"D Satin Security Shelf
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to be stylish, functional, and for use in behavioral/mental health facilities where security products are required.
Show More Close
 

Technical Specifications

Item # 23MU60
Mfr. Model # SA56-000000
UNSPSC #52171001
Catalog Page 2753
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Security Shelf
Number of Shelves 1
Finish Satin
Overall Length 18"
Overall Height 5-1/2"
Overall Depth 8"
Material Stainless Steel
Mounting Type Exposed Mount
Includes Mounting Screws
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms