Check Availability
  • BRADLEY 

    18"L x 3-1/4"H x 5"D Satin Utility Shelf

  • Item # 33MP57
  • Mfr. Model # 755-018000
18"L x 3-1/4"H x 5"D Satin Utility Shelf
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33MP57
Mfr. Model # 755-018000
UNSPSC #52171001
Shipping Weight 2.53 lbs
Country of Origin USA *
Item Utility Shelf
Number of Shelves 1
Finish Satin
Overall Length 18"
Overall Height 3-1/4"
Overall Depth 5"
Material Stainless Steel
Mounting Type Exposed Mount
Includes Mounting Screws
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms