Check Availability
  • BRADLEY 

    120VAC Heating Jacket Retrofit Kit, Yellow

  • Item # 3NY84
  • Mfr. Model # S19-921HR
120VAC Heating Jacket Retrofit Kit, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this heater jacket retrofit kit with eyewash station No. 4YF98.
Show More Close
 

Technical Specifications

Item # 3NY84
Mfr. Model # S19-921HR
UNSPSC #46181810
Catalog Page 1849
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Heating Jacket Retrofit Kit
For Use With MFR. NO S19-921H
Voltage 120VAC
Temp. Control Maintains Eye Wash Temperatures of 75 to 90 Degrees F in Conditions Down to -10 Degrees F
Material 200 Denier Foam-Backed Nylon with Clear Vinyl Pocket
Color Yellow
Standards ANSI Z358.1-2009
* This product's country of origin is subject to change

Compliance and Restrictions