Check Availability
  • BRADLEY 

    120VAC Heating Jacket, Yellow

  • Item # 3PVG3
  • Mfr. Model # S19-690HR
120VAC Heating Jacket, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The BRADLEY® 10-gal. heater jacket assembly is insulated and thermostatically controls water in weather conditions down to -10°F (-23°C). Uses a standard 120VAC grounded power cord. Unit operates by activating the large, highly visible, push handle. Heater Jacket is made of highly visible yellow 200 Denier foam-backed nylon oxford with clear vinyl pocket for electrical connections.
Show More Close
 

Technical Specifications

Item # 3PVG3
Mfr. Model # S19-690HR
UNSPSC #46181810
Shipping Weight 4.5 lbs
Country of Origin USA *
Item Heating Jacket
For Use With MFR. NO S19-690H
Voltage 120VAC
Temp. Control Maintains Eye Wash Temperatures of 75 to 90 Degrees F in conditions down to -10 Degrees F
Material 200 Denier Foam-Backed Nylon With Clear Vinyl Pocket
Color Yellow
Standards ANSI Z358.1-2009
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.