Check Availability
  • BRACKETRON 

    Ipod Holder, Standard, 8in.

  • Item # 39CK16
  • Mfr. Model # IPM202BL
Ipod Holder, Standard, 8in. Ipod Holder,Standard,8in. Ipod Holder,Standard,8in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CK16
Mfr. Model # IPM202BL
UNSPSC #23171901
Shipping Weight 0.6 lbs
Country of Origin China *
Item Ipod Holder
Type Standard
Color Black
Length 8"
Material Plastic
Holds Most Electronic Devices, Smartphones, Tablets, etc.
Includes (2) Sets of Adjustable Wings
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In