Check Availability
  • BRACKETRON 

    Electronics Holder,Black,6-3/8"L,Plastic

  • Item # 52YF48
  • Mfr. Model # BT16352
Electronics Holder,Black,6-3/8"L,Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YF48
Mfr. Model # BT16352
UNSPSC #23171901
Shipping Weight 0.33 lbs
Country of Origin China *
Item Electronics Holder
Type Hard Surface
Color Black
Length 6-3/8"
Material Plastic
Holds Most Electronic Devices, Smartphones, Tablets
For Use With Automobiles
Includes Dash Mount
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.