Check Availability
  • BRACKETRON 

    Electronics Holder, Mount kit, 3in.

  • Item # 39CK09
  • Mfr. Model # UCH101BL
Electronics Holder, Mount kit, 3in. Electronics Holder,Mount kit,3in. Electronics Holder,Mount kit,3in. Electronics Holder,Mount kit,3in. Electronics Holder,Mount kit,3in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CK09
Mfr. Model # UCH101BL
UNSPSC #23171901
Shipping Weight 0.76 lbs
Country of Origin China *
Item Electronics Holder
Type Mount kit
Color Black
Length 3"
Material Plastic
Holds Most Electronic Devices, Smartphones, Tablets, etc.
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In