Check Availability
  • BOX KING 

    Corrugated Shelf Bin, 200 lb. Test Rating, White, 4-1/2"H x 18"L x 2"W, 1EA

  • Item # 9U326
  • Mfr. Model # BSBWZ218
Corrugated Shelf Bin, 200 lb. Test Rating, White, 4-1/2"H x 18"L x 2"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Box KingĀ® open-top bin boxes are easy to assemble and are ideal for organizing work areas. Durable one-piece boxes assemble without tape or staples. Provide ample identification space on front panel.
Show More Close
 

Technical Specifications

Item # 9U326
Mfr. Model # BSBWZ218
UNSPSC #24112003
Shipping Weight 0.16 lbs
Country of Origin USA *
Test Rating 200 lb.
Outside Height 4-1/2"
Outside Length 18"
Outside Width 2"
Max. No. of Bins/36-In. Wide Shelf 18
Max. No. of Bins/48-In. Wide Shelf 24
ESD Conductive No
Color White
Corrugated Bin Item Corrugated Shelf Bin
Material Cardboard
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.