Check Availability
  • BOWMAN MFG CO 

    Sign Holder, Freestanding, 6 in. W

  • Item # 34GF62
  • Mfr. Model # SN003-0212
Sign Holder, Freestanding, 6 in. W Sign Holder,Freestanding,6 in. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sign holder from Bowman® Dispensers holds 5-1/2" x 8-1/2" sign with 4-1/2" x 8-1/4" visible area.

• Mounts vertically with attached double-sided tape to Nos. 34GF13 and 34GF14 (sold separately)
• Quartz Beige ABS plastic
Show More Close
 

Technical Specifications

Item # 34GF62
Mfr. Model # SN003-0212
UNSPSC #55121908
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Sign Holder
Mounting Style Freestanding
Size 6"W x 10"H
Overall Height 10"
Material ABS Plastic
Color Beige Quartz
Includes Double-Sided Tape
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms