Check Availability
  • BOWMAN MFG CO 

    Sign Holder,Screws,13-13/16 In H

  • Item # 34GF32
  • Mfr. Model # MP-070
Sign Holder,Screws,13-13/16 In H Sign Holder,Screws,13-13/16 In H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sign holder from Bowman® Dispensers holds 8-1/2" x 11" signage.

• Hardware included for mounting to Bowman® respiratory hygiene stations
• Clear PETG plastic
Show More Close
 

Technical Specifications

Item # 34GF32
Mfr. Model # MP-070
UNSPSC #55121908
Shipping Weight 1.08 lbs
Country of Origin USA *
Item Sign Holder
Mounting Style Surface
Size 13-13/16"H x 8-5/8"W x 5/16"D
Overall Height 13-13/16"
Material PETG
Color Clear
Includes Mounting Hardware
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms