Check Availability
  • BOWMAN MFG CO 

    Sign Holder, Clip On, 8-1/2 in. W

  • Item # 34GF31
  • Mfr. Model # MP-047
Sign Holder, Clip On, 8-1/2 in. W Sign Holder,Clip On,8-1/2 in. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sign holder from Bowman® Dispensers holds 8-1/2" x 11" signage.

• Clips to front of most Bowman® Protection Systems
• Clear PETG plastic
Show More Close
 

Technical Specifications

Item # 34GF31
Mfr. Model # MP-047
UNSPSC #55121908
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Sign Holder
Mounting Style Clip On
Size 11-3/16"H x 8-1/2"W x 5/8"D
Overall Height 11-3/16"
Material PETG
Color Clear
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms