Check Availability
  • Glove Dispensers
  • BOWMAN MFG CO 

    Glove Dispenser, Beige, Steel, Holds: (3) Boxes, 12-11/32" Width

  • Item # 52NA84
  • Mfr. Model # RE301-0012
Glove Dispenser, Beige, Steel, Holds: (3) Boxes, 12-11/32" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Glove Dispenser from Bowman® Dispensers holds 3 boxes of gloves. Screw holes in sides to mount to stud framing in wall.

• Low profile
• Keyless locking mechanism
• Quartz Beige powder-coated steel
Show More Close
 

Technical Specifications

Item # 52NA84
Mfr. Model # RE301-0012
UNSPSC #42132201
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Glove Dispenser
Material Steel
Holds (3) Boxes
Color Beige
Height 18-27/32"
Width 12-11/32"
Depth 4-25/32"
Mounts On Wall
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In