Check Availability
  • BOWMAN MFG CO 

    Face Mask Dispenser/Protection System

  • Item # 34GE37
  • Mfr. Model # FM002-0213
Face Mask Dispenser/Protection System Face Mask Dispenser/Protection System Face Mask Dispenser/Protection System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Face Mask Dispenser from Bowman® Dispensers holds 1 box of earloop style face masks, 1 box of shield-style masks, and 2 boxes of N-95 flat-style face masks. Compact Protection System holds 1 box of earloop style face masks, 1 box of disposable isolation gowns, and 2 boxes of gloves. 2-way keyholes for vertical or horizontal wall mounting. White ABS plastic.
Show More Close
 

Technical Specifications

Item # 34GE37
Mfr. Model # FM002-0213
UNSPSC #46182001
Shipping Weight 4.55 lbs
Country of Origin USA *
Item Face Mask Dispenser/Protection System
Color White
Dimensions 23-1/2"H x 4-61/64"D x 10-39/64"W
For Use With Mfr. No. MB-601, MB-600, MB-450, MB-510
Material ABS Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms