Check Availability
  • BOWMAN MFG CO 

    Bulk Dispenser, Beige, Steel, 24-3/8" Width

  • Item # 52NA83
  • Mfr. Model # RE101-0012
Bulk Dispenser, Beige, Steel, 24-3/8" Width Bulk Dispenser,Beige,Steel Bulk Dispenser,Beige,Steel Bulk Dispenser,Beige,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bulk Dispenser from Bowman® Dispensers holds a variety of gowns, 3 boxes of gloves, 1 box of earloop masks, 1 box of shield face masks, and a built-in storage area (for a variety of medical supplies, fourth box of gloves, or N-95 face masks). Screw holes in sides to mount to stud framing in wall.

• Low profile
• Keyless locking mechanism
• Quartz Beige powder-coated steel
Show More Close
 

Technical Specifications

Item # 52NA83
Mfr. Model # RE101-0012
UNSPSC #42132201
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Bulk Dispenser
Material Steel
Color Beige
Height 27-21/32"
Width 24-3/8"
Depth 4-25/32"
Mounts On Wall
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms