Check Availability
  • BOWMAN MFG CO 

    Bulk Dispenser, Number of Compartments 2, Clear PETG Plastic

  • Item # 34GE08
  • Mfr. Model # BP-012
Bulk Dispenser, Number of Compartments 2, Clear PETG Plastic Bulk Dispenser,17inH Bulk Dispenser,17inH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bulk Healthcare Dispenser from Bowman® Dispensers holds a variety of protective apparel. Features a single compartment with hinged lid and an opening at front bottom of unit.

• Keyholes for wall mounting
• Clear PETG
Show More Close
 

Technical Specifications

Item # 34GE08
Mfr. Model # BP-012
UNSPSC #42132201
Shipping Weight 4.9 lbs
Country of Origin USA *
Item Bulk Dispenser
Overall Height 17"
Overall Width 12-9/32"
Overall Depth 5-25/32"
Number of Compartments 2
Mounting Style Wall
Dispenses Gloves, Bouffant Caps, Shoe Covers
Material PETG Plastic
Color Clear
Compartment Size 6"W x 16"H x 5-13/32"D
Includes Dispenser
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In