Check Availability
  • BOWMAN MFG CO 

    17-13/32" x 5-39/64" x 17" Plastic Protection Dispenser, Clear

  • Item # 53FN83
  • Mfr. Model # BK213-0111
17-13/32" x 5-39/64" x 17" Plastic Protection Dispenser, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53FN83
Mfr. Model # BK213-0111
UNSPSC #42131604
Shipping Weight 7.3 lbs
Country of Origin USA *
Item Protection Dispenser
Material Plastic
Color Clear
Height 17"
Depth 5-39/64"
Width 17-13/32"
Wall Mounting Yes
For Use With Boufant, Earplugs, Gloves, Shoe Covers
Includes Pre-Drilled Holes for Mounting, Top Loading Triple Bin
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms