Check Availability
  • BOSTON GEAR 

    Washdown 316 Stainless Steel C-Face Speed Reducer, Single Output, 1000 lb. Overhung Load

  • Item # 3ZGH1
  • Mfr. Model # SSF726-30K-B5-GS1
Washdown 316 Stainless Steel C-Face Speed Reducer, Single Output, 1000 lb. Overhung Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3ZGH1
Mfr. Model # SSF726-30K-B5-GS1
UNSPSC #26111503
Shipping Weight 42.58 lbs
Country of Origin USA *
Item Speed Reducer
Speed Reducer Type C-Face
Shaft Orientation Right Angle
Duty Washdown
Input RPM 1750
Nominal Output RPM 58
Worm Center Distance 2.62"
Bore Dia. 5/8"
Frame 56C
Overhung Load 1000 lb.
Nominal Ratio 30:1
Max. Input HP 1.5
Max. Output Torque 983 in.-lb.
Output Torque @ 3/4 HP 386 in.-lb.
Output Torque @ 1 HP 604 in.-lb.
Output Torque @ 1.5 HP 823 in.-lb.
Output Torque @ 2 HP 983 in.-lb.
Number of Stages 1
Rotation Forward/Reversible
Base Optional
Mounting Any Position
Lubrication Klubersynth UH1 6-460
Seal Type Double Lip
Bearings Tapered Roller
Pinion Material Hardened Steel
Gear Type Worm
Gear Material Hardened and Ground Steel
Worm Gear Material Bronze
Housing Material 316 Stainless Steel
Finish 316 Stainless Steel
Single/Double Output/Universal Single Output
Solid/Hollow Output Shaft Solid
Output Shaft Dia. 1-1/8"
Output Shaft Height 2-15/16"
Overall Length 9.54"
Standards NSF
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov