Check Availability
  • BOSTON GEAR 

    Steel Miter Gear, 14 Pitch, 1.000 Pitch Dia. (In.), Number of Teeth: 14

  • Item # 1L999
  • Mfr. Model # L124Y
Steel Miter Gear, 14 Pitch, 1.000 Pitch Dia. (In.), Number of Teeth: 14
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1L999
Mfr. Model # L124Y
UNSPSC #31171708
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Miter Gear
Pitch 14
Pitch Dia. (In.) 1.000
Face Width (In.) 0.20
Number of Teeth 14
Bore Dia. (In.) 0.375
Hub Dia. (In.) 0.88
Hub Projection (In.) 0.50
Pressure Angle (Deg.) 20
Keyway N
Setscrew N
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov