Check Availability
  • BOSTON GEAR 

    Steel Miter Gear, 16 Pitch, 1.250 Pitch Dia. (In.), Number of Teeth: 20

  • Item # 1L997
  • Mfr. Model # L111Y
Steel Miter Gear, 16 Pitch, 1.250 Pitch Dia. (In.), Number of Teeth: 20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1L997
Mfr. Model # L111Y
UNSPSC #31171708
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Miter Gear
Pitch 16
Pitch Dia. (In.) 1.250
Face Width (In.) 0.28
Number of Teeth 20
Bore Dia. (In.) 0.438
Hub Dia. (In.) 1.00
Hub Projection (In.) 0.50
Pressure Angle (Deg.) 20
Keyway N
Setscrew N
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov