Check Availability
  • BOSTON GEAR 

    Standard Cast Iron C-Face Speed Reducer, Single Output, 525 lb. Overhung Load

  • Item # 3ZP52
  • Mfr. Model # F872B-10K-B11-M1
Standard Cast Iron C-Face Speed Reducer, Single Output, 525 lb. Overhung Load
Qty
  • Web Price
    $2,126.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3ZP52
Mfr. Model # F872B-10K-B11-M1
UNSPSC #26111503
Shipping Weight 85.0 lbs
Country of Origin USA *
Item Speed Reducer
Speed Reducer Type C-Face
Shaft Orientation Parallel/Inline
Duty Standard
Input RPM 1750
Nominal Output RPM 175
Bore Dia. 1-3/8"
Frame 210TC/250UC
Overhung Load 525 lb.
Nominal Ratio 10:1
Max. Input HP 10
Max. Output Torque 3278 in.-lb.
Output Torque @ 7.5 HP 2458 in.-lb.
Number of Stages 1
Rotation Forward/Reversible
Mounting Base
Lubrication Klubersynth UH1 6-460
Seal Type Double Lip
Bearings Ball
Pinion Material Hardened Steel
Gear Type Helical
Gear Material Hardened and Ground Steel
Housing Material Cast Iron
Finish Powdered Epoxy Paint
Single/Double Output/Universal Single Output
Solid/Hollow Output Shaft Solid
Output Shaft Dia. 1-5/8"
Output Shaft Height 3-5/32"
Overall Length 16.75"
Standards BISSC Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms