Check Availability
  • BOSTON GEAR 

    Standard Cast Iron C-Face Speed Reducer, Single Output, 715 lb. Overhung Load

  • Item # 3ZP50
  • Mfr. Model # F862B-2.9K-B11-M1
Standard Cast Iron C-Face Speed Reducer, Single Output, 715 lb. Overhung Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3ZP50
Mfr. Model # F862B-2.9K-B11-M1
UNSPSC #26111503
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Speed Reducer
Speed Reducer Type C-Face
Shaft Orientation Parallel/Inline
Duty Standard
Input RPM 1750
Nominal Output RPM 603
Bore Dia. 1-3/8"
Frame 210TC/250UC
Overhung Load 715 lb.
Nominal Ratio 2.9:1
Max. Input HP 10
Max. Output Torque 972 in.-lb.
Output Torque @ 7.5 HP 730 in.-lb.
Number of Stages 1
Rotation Forward/Reversible
Mounting Base
Lubrication Klubersynth UH1 6-460
Seal Type Double Lip
Bearings Ball
Pinion Material Hardened Steel
Gear Type Helical
Gear Material Hardened and Ground Steel
Housing Material Cast Iron
Finish Powdered Epoxy Paint
Single/Double Output/Universal Single Output
Solid/Hollow Output Shaft Solid
Output Shaft Dia. 1-1/4"
Output Shaft Height 2-23/64"
Overall Length 14.61"
Standards BISSC Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov