This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Speed Reducers
  • BOSTON GEAR 

    Standard Cast Iron C-Face Helical Bevel Gear Drive, Single Output, 4590 lb. Overhung Load

  • Item # 26X601
  • Mfr. Model # RF2073R-GRG02A
Standard Cast Iron C-Face Helical Bevel Gear Drive, Single Output, 4590 lb. Overhung Load

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 26X601
Mfr. Model # RF2073R-GRG02A
UNSPSC #26111503
Shipping Weight 165.0 lbs
Country of Origin USA *
Item Helical Bevel Gear Drive
Speed Reducer Type C-Face
Shaft Orientation Right Angle
Duty Standard
Input RPM 1750
Nominal Output RPM 58
Bore Dia. 1-3/8"
Frame 210TC/250UC
Overhung Load 4590 lb.
Nominal Ratio 30:1
Max. Input HP 13
Max. Output Torque 13,400 in.-lb.
Number of Stages 3
Rotation Forward/Reversible
Mounting Any Position
Lubrication Klubersynth GH 6-460
Seal Type Double Lip
Bearings Ball
Pinion Material Hardened Steel
Gear Type Helical Bevel
Gear Material Hardened and Ground Steel
Housing Material Cast Iron
Finish Painted Gray
Single/Double Output/Universal Single Output
Solid/Hollow Output Shaft Hollow
Output Shaft Dia. 2"
Output Shaft Height 7-5/64"
Overall Length 20.2"
Standards AGMA
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms