Check Availability
  • BOSTON GEAR 

    Standard Cast Iron C-Face Helical Bevel Gear Drive, Single Output, 2660 lb. Overhung Load

  • Item # 26X593
  • Mfr. Model # RF2063R-GRG04C
Standard Cast Iron C-Face Helical Bevel Gear Drive, Single Output, 2660 lb. Overhung Load
Qty
  • Web Price
    $2,267.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 26X593
Mfr. Model # RF2063R-GRG04C
UNSPSC #26111503
Shipping Weight 125.0 lbs
Country of Origin USA *
Item Helical Bevel Gear Drive
Speed Reducer Type C-Face
Shaft Orientation Right Angle
Duty Standard
Input RPM 1750
Nominal Output RPM 58
Bore Dia. 1-1/8"
Frame 180TC/210C
Overhung Load 2660 lb.
Nominal Ratio 30:1
Max. Input HP 7.7
Max. Output Torque 7910 in.-lb.
Number of Stages 3
Rotation Forward/Reversible
Mounting Any Position
Lubrication Klubersynth UH1 6-460
Seal Type Double Lip
Bearings Ball
Pinion Material Hardened Steel
Gear Type Helical Bevel
Gear Material Hardened and Ground Steel
Housing Material Cast Iron
Finish Painted Gray
Single/Double Output/Universal Single Output
Solid/Hollow Output Shaft Hollow
Output Shaft Dia. 1-5/8"
Output Shaft Height 5-1/2"
Overall Length 17"
Standards AGMA
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms